Rp326,000.00
Ex Tax
Rp361,860.00
Inc Tax
Product Details
Product Specification
Pressed steel swivel castors for general light duty industrial or institutional applications. Available with bolt hole fixing and some products possess the ability to stop with the fitted total-stop brake. Cost effective hard wearing polypropylene wheeled castor with a wide range of general applications and ease of movement. Plain bearing.
Features and Benefits
• White polypropylene wheels for a robust product with longevity of use
• Pressed steel offers high corrosion resistance as well as all round hardiness
• Available in a variety of sizes as well as with or without brakes, to suit personal requirements
Typical Applications
• Ideal for use in both institutional and industrial uses. For light duty only
Attribute | Value |
---|---|
Application | Catering Equipment Furniture Garment Rails Light Apparatus Point of Sale Display |
Bolt Size | M12 |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty |
EAN | 5036140260290 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 100kg |
MFR Part No. | V32V125POPB12 |
Mount Type | Bolt Hole |
Overall Height | 153mm |
Product Type | Castor |
Tread Width | 27mm |
Tyre Colour | White |
Tyre Material | Polypropylene |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Polypropylene |
With Brake | Yes |