Rp141,000.00
Ex Tax
Rp156,510.00
Inc Tax
Product Details
Product Specification
All Main columns are threaded M8 x 1.25mm and are interchangeable with Kennedy, Oxford, Mitutoyo etc. base units except mini-mag (M6 x 1mm) also suitable for incorporating into special fixtures or threaded pot magnets.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140107243 |
ECLASS Code | 21020801 |
Size | 10mm |
Thread Size | M8 x 1.25mm |
To Suit | 4, 8, and 10mm Spigot To Fit 10mm Bar |
Type | Stand Fitments |
UNSPSC Code | 23152203 |