Rp1,242,000.00
Ex Tax
Rp1,378,620.00
Inc Tax
Product Details
Product Specification
IS0 529 - Spiral Flute
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | ISO 529 |
EAN | 5036140182530 |
ECLASS Code | 21010210 |
Finish/Coating | Uncoated |
Individual or Set | Individual |
Material | High Speed Steel |
Material Grade | M2 |
Shank Diameter | 12.5mm |
Square Width | 10mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Size | 3/8in. |
Thread Standard | BSPF |
Threading Tap Type | Machine Tap |
TPI | 19 |
UNSPSC Code | 27112806 |