Rp1,699,000.00
Ex Tax
Rp1,885,890.00
Inc Tax
Product Details
Product Specification
IS0 529 - Spiral Flute
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | ISO 529 |
EAN | 5036140182592 |
ECLASS Code | 21010210 |
Finish/Coating | Uncoated |
Individual or Set | Individual |
Material | High Speed Steel |
Material Grade | M2 |
Shank Diameter | 16mm |
Square Width | 12.5mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Size | 1/2in. |
Thread Standard | BSPF |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |