Rp900,000.00
Ex Tax
Rp999,000.00
Inc Tax
Product Details
Product Specification
Left hand spiral flute, right hand cutting. Manufactured to BS 122.
INCH TOLERANCES:
Diameter: ~ up to 1/8". Tolerance: High +0.0003, Low -0.0001.
Diameter: Over 1/8" ~ up to 15/64". Tolerance: High +0.0004, Low -0.0002.
Diameter: Over 15/64" ~ up to 3/8". Tolerance: High +0.0005, Low -0.0002.
Diameter: Over 3/8" ~ up to 5/8". Tolerance: High +0.0006, Low -0.0003.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutting Direction | Right Hand |
Diameter Tolerance | 0.0004 - 0.0002 |
EAN | 5036140372450 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Type | Left Hand Spiral |
Length Type | Standard Length |
Material | High Speed Steel |
Material Grade | M2 |
Number of Flutes | 6 |
Reamer Type | Fixed |
Shank Type | Straight |
Standards Met | BS 328-4 |
UNSPSC Code | 23241611 |