Rp1,078,000.00
Ex Tax
Rp1,196,580.00
Inc Tax
Product Details
Product Specification
Product Documents
Adjustable, constant oil flow. Fog/micromist series.
Integral mounting provision. Use individually or as part of a combination unit.
Head made of die cast aluminium.
Fitted with Oil Drop Indicator, controller and filling plug.
Temperature range: -10°C to 60°C.
Max input pressure: 10 bar (145 PSI).
Body: Technopolymer.
Bowl: Polycarbonate with protector.
Recommended oil: ISO VG32 (Servo System 32).
Filtration size: 20µm.
Weight: 236g each.
Attribute | Value |
---|---|
Bowl Capacity | 28.0cc |
Brand | Kennedy |
EAN | 5036140102842 |
ECLASS Code | 21043102 |
Maximum Flow Rate | 1350L/min |
MFR Part No. | L1361 |
Port Size | G1/4 |
UNSPSC Code | 27131604 |