Star

PROFESSIONAL GRAVITY FEED SPRAY GUN - 1.4mm

SKU:

STA2591100C

Rp3,908,000.00

Ex Tax

Rp4,337,880.00

Inc Tax

IN STOCK (50+)

    Overview

    The high performance professional series gravity feed spray gun from Star is well balanced with a large, responsive trigger and adjustable width of spray. Suitable for both horizontal and vertical use, it produces excellent results with cellulose enamel, acrylic and water-based paints.


    Features and Benefits
    • Well balanced for easy operation
    • Large, responsive trigger is dual action to spray just air or air and paint
    • Easily adjustable paint controls will adjust the width of spray
    • Wide fan pattern ensures excellent productivity
    • Screw top cup prevents spills when working at different angles


    Typical Applications
    • Professional paint finishing applications


    Product Specification
    Brand
    Star
    Capacity
    0.6L
    Colour
    Silver White
    MFR Part No.
    S-106-142G
    Product Type
    Air Spray Gun
    UNSPSC Code
    15121520
    Product Documents