Rp128,000.00
Ex Tax
Rp142,080.00
Inc Tax
Product Details
Product Specification
Product Documents
An effective penetrating oil for dismantling, lubricating and cleaning it actively displaces water leaving a hydrophobic coating to protect surfaces from corrosion. It penetrates threads and crevices to release and lubricate delicate mechanisms, pivot points and sliding surfaces whilst degreasing hard surfaces.
Features and Benefits
• Displaces water leaving a hydrophobic coating to protect surfaces from corrosion
• Suitable for dismantling, lubricating and cleaning
• Ideal to release and lubricate delicate mechanisms
• Effectively degreases hard surfaces
Typical Applications
• Lubrication
• Industrial
• Automotive
• Mechanical
Notes
• Size: 500ml
Attribute | Value |
---|---|
Brand | Sitesafe |
Container Type | Aerosol |
EAN | 5036140051805 |
ECLASS Code | 23060101 |
For Use On | Threads |
MFR Part No. | 7323400K |
Product Type | Penetrating Oil |
Size | 500ml |
UNSPSC Code | 15121503 |