Rp17,600.00
Ex Tax
Rp19,536.00
Inc Tax
Product Details
Product Specification
For use with Kennedy grease guns and all other hydraulic grease equipment.
Attribute | Value |
---|---|
Brand | Kennedy |
Connector Type | Hydraulic Standard Duty |
EAN | 5036140116733 |
Hydraulic Tool Type | Hydraulic Nipple |
Material | Steel |
Nipple Type | 90° |
Overall Length | 18.5mm |
Product Type | Hydraulic Nipple |
Spanner Size | 9mm |
Thread Size | M6x1 |
UNSPSC Code | 20121306 |