Rp52,000.00
Ex Tax
Rp57,720.00
Inc Tax
Product Details
Product Specification
Product Documents
For the highest quality cut length keysteel, Kennedy® manufactures engineer's keys to British Standard, approved by the Mechanical Engineering Industry, and delivers precision components to suit your needs.
Features and Benefits
• Available in the standard stock length of 300mm (12")
• Made from high-quality mild steel, BS 080M40 (EN8) C45
• Special sizes available on request
Standards
• BS 4235-1:1972 (metric)
• BS 46-1:11958 (imperial)
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140107748 |
ECLASS Code | 35011790 |
Height | 4mm |
Length | 300mm |
Type | Metric |
UNSPSC Code | 31231116 |
Width | 4mm |