Rp2,447,000.00
Ex Tax
Rp2,716,170.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 93 |
Brand | Indexa |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 25mm |
EAN | 5036140081307 |
ECLASS Code | 21019107 |
Head Length (l2) | 31mm |
Insert Cutting Edge Length | 16 |
Insert Holding Type | Screw-On |
Insert Shape | 35° Rhombic |
Insert Size | 12T3 |
Insert Style | VN_G |
Inserts Included | None |
ISO Designation | SVLBR 2020K16 |
Neck Length | 31mm |
Overall Length (l1) | 150mm |
Set Type | Individual Toolholder |
Shank Height (h) | 25mm |
Shank Material | Steel |
Shank Style | Straight |
Shank Width (b) | 25mm |
Side to Cutting Tip (f) | 32mm |
Toolholder Style | SVJN |
UNSPSC Code | 23242106 |