Rp2,294,000.00
Ex Tax
Rp2,546,340.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 93 |
Brand | Indexa |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Cutting Height (h1) | 20mm |
EAN | 5036140081284 |
ECLASS Code | 21019107 |
Head Length (l2) | 22mm |
Insert Cutting Edge Length | 12 |
Insert Holding Type | Screw-On |
Insert Shape | 35° Rhombic |
Insert Size | 12T3 |
Insert Style | VN_G |
Inserts Included | None |
ISO Designation | SVJNR 2020K12 |
Neck Length | 22mm |
Overall Length (l1) | 125mm |
Set Type | Individual Toolholder |
Shank Height (h) | 20mm |
Shank Material | Steel |
Shank Style | Straight |
Shank Width (b) | 20mm |
Side to Cutting Tip (f) | 25mm |
Toolholder Style | SVJN |
UNSPSC Code | 23242106 |