Rp1,561,000.00
Ex Tax
Rp1,732,710.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 93 |
Brand | Indexa |
Clearance Angle | 7 |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Cutting Height (h1) | 12mm |
EAN | 5036140080997 |
ECLASS Code | 21019107 |
Head Length (l2) | 18mm |
Insert Cutting Edge Length | 11 |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 9.52 |
Insert Shape | 55° Rhombic |
Insert Size | 11T3 |
Insert Style | DC_T |
Inserts Included | None |
ISO Designation | SDJCL 1212F11 |
Neck Length | 18mm |
Overall Length (l1) | 80mm |
Set Type | Individual Toolholder |
Shank Height (h) | 12mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 12mm |
Side to Cutting Tip (f) | 16mm |
Toolholder Style | SDJC |
UNSPSC Code | 23242106 |