Rp1,653,000.00
Ex Tax
Rp1,834,830.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 75 |
Brand | Indexa |
Centre to Cutting Tip | 25mm |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 20mm |
EAN | 5036140283169 |
ECLASS Code | 21019107 |
Head Length (l2) | 28mm |
Insert Holding Type | Lever Lock |
Insert Shape | 80° Rhombic |
Insert Size | 1204 |
Insert Style | CN_A CN_G |
ISO Designation | PCKNR 2020K12 |
MFR Part No. | 106-1820 |
Neck Length | 28mm |
Overall Length (l1) | 125mm |
Set Type | Individual Toolholder |
Shank Height (h) | 20mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 20mm |
Side to Cutting Tip (f) | 25mm |
Toolholder Style | PCKN |
UNSPSC Code | 23242106 |