Rp1,603,000.00
Ex Tax
Rp1,779,330.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 95 |
Brand | Indexa |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Cutting Height (h1) | 20mm |
EAN | 5036140080317 |
ECLASS Code | 21019107 |
Head Length (l2) | 34mm |
Insert Cutting Edge Length | 8 |
Insert Holding Type | Top Clamp & Pin Lock |
Insert Inscribed Circle | 12.7 |
Insert Shape | Trigon |
Insert Size | 804 |
Insert Style | WN_A WN_G WN_M |
Inserts Included | None |
ISO Designation | MWLNL 2020K08 |
MFR Part No. | MWLNL2020K08 |
Overall Length (l1) | 125mm |
Shank Height (h) | 20mm |
Shank Material | Steel |
Shank Style | Straight |
Shank Width (b) | 20mm |
Side to Cutting Tip (f) | 25mm |
Toolholder Style | MWLN |
UNSPSC Code | 23242106 |