Rp1,695,000.00
Ex Tax
Rp1,881,450.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 93 |
Brand | Indexa |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 20mm |
EAN | 5036140080249 |
ECLASS Code | 21019107 |
Head Length (l2) | 34mm |
Insert Cutting Edge Length | 16 |
Insert Holding Type | Top Clamp & Pin Lock |
Insert Inscribed Circle | 9.52 |
Insert Shape | Triangular |
Insert Size | 1604 |
Insert Style | TN_A TN_G |
Inserts Included | None |
ISO Designation | MTJNR 2525M16 |
MFR Part No. | MTJNR2525M16 |
Overall Length (l1) | 150mm |
Shank Height (h) | 25mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 25mm |
Side to Cutting Tip (f) | 32mm |
Toolholder Style | MTJN |
UNSPSC Code | 23242106 |