Rp1,603,000.00
Ex Tax
Rp1,779,330.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 93 |
Brand | Indexa |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 20mm |
EAN | 5036140080232 |
ECLASS Code | 21019107 |
Head Length (l2) | 34mm |
Insert Cutting Edge Length | 16 |
Insert Holding Type | Top Clamp & Pin Lock |
Insert Inscribed Circle | 9.52 |
Insert Shape | Triangular |
Insert Size | 1604 |
Insert Style | TN_A TN_G |
Inserts Included | None |
ISO Designation | MTJNR 2020K16 |
MFR Part No. | MTJNR2020K16 |
Overall Length (l1) | 125mm |
Shank Height (h) | 20mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 20mm |
Side to Cutting Tip (f) | 25mm |
Toolholder Style | MTJN |
UNSPSC Code | 23242106 |