Rp3,474,000.00
Ex Tax
Rp3,856,140.00
Inc Tax
Product Details
Product Specification
95° approach for negative 80° Trigon inserts.
Attribute | Value |
---|---|
Approach Angle | 95° |
Brand | Indexa |
Centre to Cutting Tip | 10mm |
Clearance Angle | 0° |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 9.00mm |
EAN | 5036140081611 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 6.50mm |
Insert Holding Type | Lever Lock |
Insert Inscribed Circle | 9.52mm |
Insert Shape | Trigon |
Insert Size | 0604 |
Insert Style | WN_G |
Inserts Included | None |
ISO Designation | S16R PWLNR 06 |
MFR Part No. | S16R-PWLNL06 |
Minimum Bore Diameter (D) | 19.00mm |
Neck Length (l2) | 44.00mm |
Overall Length (l1) | 200.00mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 16.00mm |
Shank Height (h) | 15.00mm |
Shank Material | Steel |
Toolholder Style | PWLN |
UNSPSC Code | 23242106 |