Rp2,193,000.00
Ex Tax
Rp2,434,230.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 95° |
Brand | Indexa |
Centre to Cutting Tip | 9mm |
Clearance Angle | 7° |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 5.5mm |
EAN | 5036140081710 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 6.5mm |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 6.35mm |
Insert Shape | 80° Rhombic |
Insert Size | 0602 |
Insert Style | CCMT |
Inserts Included | None |
ISO Designation | S12M SCLCR 06 |
Minimum Bore Diameter (D) | 17mm |
Neck Length (l2) | 30mm |
Number of Bars in Set | N/A |
Overall Length (l1) | 150mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 12mm |
Shank Height (h) | 11mm |
Shank Material | Steel |
Toolholder Style | SCLC |
UNSPSC Code | 23242106 |