Rp2,869,000.00
Ex Tax
Rp3,184,590.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 90° |
Brand | Indexa |
Centre to Cutting Tip | 17mm |
Clearance Angle | 11° |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 11.5mm |
EAN | 5036140081420 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 16mm |
Insert Holding Type | Top Clamp |
Insert Inscribed Circle | 9.53mm |
Insert Shape | Triangle |
Insert Size | 1603 |
Insert Style | TP_N TP_R |
Inserts Included | None |
ISO Designation | CTFPR 16 |
MFR Part No. | 106-6460 |
Minimum Bore Diameter (D) | 31mm |
Neck Length (l2) | 40mm |
Overall Length (l1) | 300mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 25mm |
Shank Height (h) | 23mm |
Shank Material | Steel |
Toolholder Style | CTFP |
UNSPSC Code | 23242106 |