Rp2,037,000.00
Ex Tax
Rp2,261,070.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 90° |
Brand | Indexa |
Centre to Cutting Tip | 11mm |
Clearance Angle | 11° |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 7.5mm |
EAN | 5036140081406 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 11mm |
Insert Holding Type | Top Clamp |
Insert Inscribed Circle | 6.35mm |
Insert Shape | Triangle |
Insert Size | 1103 |
Insert Style | TP_N TP_R |
Inserts Included | None |
ISO Designation | CTFPR 11 |
MFR Part No. | S16R-CTFPR11 |
Minimum Bore Diameter (D) | 20mm |
Neck Length (l2) | 30mm |
Overall Length (l1) | 200mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 12mm |
Shank Height (h) | 15mm |
Shank Material | Steel |
Toolholder Style | CTFP |
UNSPSC Code | 23242106 |