Rp687,000.00
Ex Tax
Rp762,570.00
Inc Tax
Product Details
Product Specification
Magnifying Loupes help with the difficulties of intricate working by magnifying details. Suitable for precision engineers, instrument makers, watch repairers, jewelers etc. Availabel in Triplet and Doublet versions.
Triplet
Provides sharp images with minimum distortion. Three separate lenses bonded together to form one compound lens. Chrome plated finish. Complete with leather look case.
Doublet
21mm diameter double lenses bonded together to form one compound lens. Provides a sharp magnified image with virtually no distortion.
Features and Benefits
• Suitable for precision engineers, instrument makers, watch repairers, jewellers etc.
• Provides sharp images with minimum distortion
• Chrome plated finish
• Complete with leather look case
Typical Applications
• Precision working
• Engineering
• Watch repairs
• Jewelers
Attribute | Value |
---|---|
Brand | Oxford |
EAN | 5036140015760 |
ECLASS Code | 21170616 |
Includes | Leather Case |
Lens Diameter | 18mm |
Magnification | 10x |
MFR Part No. | WV-15-2 |
Surface Treatment | Chrome Plated |
UNSPSC Code | 41111713 |