Rp483,000.00
Ex Tax
Rp536,130.00
Inc Tax
Product Details
Product Specification
89mm (3 1/2”) diameter lens.
2x magnification. Chrome plated brass frame. 180mm flexible hose length permits viewing at any angle. Suitable for viewing work requiring high precision, reading, sewing, quality control, hobbies etc.
With Clamp
Black powder coated clamp provides stability and convenience. Portable and easy to clip onto a bench or table. Clamping capacity: 55mm.
With Stand
Cast horseshoe type stand provides stability and convenience.
Attribute | Value |
---|---|
Arm Type | Flexible |
Brand | Oxford |
EAN | 5036140015814 |
ECLASS Code | 21170616 |
Includes | Clamp Magnifiers |
Lens Diameter | 89mm |
Magnification | 2x |
Material | Brass |
MFR Part No. | H-350 |
Product Type | Bench Magnifier |
Surface Treatment | Chrome Plated |
UNSPSC Code | 41111713 |
Weight | 0.525g |