Rp66,000.00
Ex Tax
Rp73,260.00
Inc Tax
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using. This range of insert screws are compatible with a range of different tools.
Features and Benefits
• Range of insert screws
• Designed as tooling spares
• Ideal for a range of applications
Typical Applications
• Use with appropriate toolholder
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 106-804 106-824 106-826 106-828 106-830 106-832 106-844 |
Compatible Toolholder ISO Designation | DER 2525M DIR 0025R DIR 0032S SIR 0020P |
Compatible Toolholder Type | External Threading Toolholder Internal Threading Toolholder |
EAN | 5036140082403 |
ECLASS Code | 28039190 |
Helix Angle | N/A |
Hex Drive Size | N/Amm |
Insert Size | 22 |
Thread Size | N/A |
Torx Drive Size | T20 |
Type | Insert Screw |
UNSPSC Code | 23242106 |