Rp43,000.00
Ex Tax
Rp47,730.00
Inc Tax
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using. This range of insert screws are compatible with a range of different tools.
Features and Benefits
• Range of insert screws
• Designed as tooling spares
• Ideal for a range of applications
Typical Applications
• Use with appropriate toolholder
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 106-800- 106-802 106-803 106-804 106-808 106-810 106-824 106-826 106-830 106-840 106-842 106-843 |
Compatible Toolholder ISO Designation | DEL 2020K DEL 2525M DER 1212H DER 1616H DER 2020K DER 2525M DIR 0020P DIR 0025R DIR 0032S SIL 0016P SIR 0013M SIR 0016P |
Compatible Toolholder Type | External Threading Toolholder Internal Threading Toolholder |
EAN | 5036140082397 |
ECLASS Code | 28039190 |
Helix Angle | N/A |
Hex Drive Size | N/Amm |
Insert Size | 16 |
Thread Size | N/A |
Torx Drive Size | T15 T9 |
Type | Insert Screw |
UNSPSC Code | 23242106 |