Rp43,000.00
Ex Tax
Rp47,730.00
Inc Tax
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using. This range of insert screws are compatible with a range of different tools.
Features and Benefits
• Range of insert screws
• Designed as tooling spares
• Ideal for a range of applications
Typical Applications
• Use with appropriate toolholder
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 106-836 106-838 106-839 |
Compatible Toolholder ISO Designation | SIL 0010K SIR 0010H SIR 0010K |
Compatible Toolholder Type | Internal Threading Toolholder |
EAN | 5036140082380 |
ECLASS Code | 28039190 |
Helix Angle | N/A |
Hex Drive Size | N/Amm |
Insert Size | 11 |
Thread Size | N/A |
Torx Drive Size | T15 T7 |
Type | Insert Screw |
UNSPSC Code | 23242106 |