Rp43,000.00
Ex Tax
Rp47,730.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 106-800 106-801 106-802 106-803 106-808 106-810 106-8240K 106-826 |
Compatible Toolholder ISO Designation | DEL 2020K DEL 2525M DER 1212H DER 1616H DER 2020K DER 2525M DIR 0020P DIR 0025R DIR 0032S |
Compatible Toolholder Type | External Threading Toolholder Internal Threading Toolholder |
EAN | 5036140082410 |
ECLASS Code | 28039190 |
Helix Angle | N/A |
Hex Drive Size | N/Amm |
Insert Size | 16 |
MFR Part No. | A16 |
Thread Size | N/A |
Torx Drive Size | T15 T9 |
Type | Shim Screw |
UNSPSC Code | 23242106 |