Rp1,536,000.00
Ex Tax
Rp1,704,960.00
Inc Tax
Product Details
Product Specification
Centre cutting.
To Manufacturers standards.
Cutting diameter to e8.
Shank diameter to h6.
EHQ-6*PR Carbide Q-Coat.
*Number varies according to the number of flutes.
Series 72 - Regular Length
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 6mm |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 5036140206991 |
ECLASS Code | 21010500 |
Finish/Coating | AlTiN |
Flute Length | 13mm |
Helix Angle | 45° |
Helix Direction | Right Hand |
Length Type | Regular |
Material | Solid Carbide |
Material Grade | Micrograin |
Milling Application | Finishing Profiling Semi-finishing Slotting |
Number of Flutes | 6mm |
Overall Length | 57mm |
Plunge Type | Centre Cutting |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |