Rp1,302,000.00
Ex Tax
Rp1,445,220.00
Inc Tax
Product Details
Product Specification
Product Documents
This industrial-strength hand cleanser is made with a unique mix of natural ingredients. Formulated with a blend of wood flour and poly beads, this mousse lifts and absorbs grease and grime from the skin and effectively scrubs away heavier soiling, like tar, ink, and paint.
The addition of soothing lavender oil combines an anti-septic with skin conditioning properties to leave hands soft and cared for.
Features and Benefits
• Dense cleansing lather for gentle cleaning
• Solvent-free natural cleaning action prevents irritation
• Can be used on wet or dry hands
• Environmentally friendly formula
Attribute | Value |
---|---|
Brand | Solent Cleaning |
EAN | 5036140057302 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
Package Type | Tub |
Size | 15000ml |
Type | Hand Cleaner |
UNSPSC Code | 53131613 |