Rp156,000.00
Ex Tax
Rp173,160.00
Inc Tax
Product Details
Product Specification
Product Documents
This antibacterial soap is formulated especially for use in the food industry, but can also be used in a range of other sectors. Fragrance-free, this soap is fortified with Chlorohexidine gluconate, an anti-microbial agent which tackles a broad spectrum of bacteria.
Features and Benefits
• Antibacterial properties protects against MRSA, clostridium difficile, E-Coli, salmonella and listeria (amongst other bacteria) pseudomonas aeruginosa
• Blended with natural soap and suitable for frequent use
• Contains glycerine to condition the skin with every use
Typical Applications
• Food industry
• Hospitality
• Healthcare sector
Standards
• EN1276
• EN13727
• EN13704
• EN13227
Notes
• Independently tested
Attribute | Value |
---|---|
Brand | Solent Cleaning |
EAN | 5036140323636 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
Package Type | Pump Bottle |
Size | 500ml |
Type | Liquid Hand Wash |
UNSPSC Code | 53131613 |