Rp3,562,700.00
Ex Tax
Rp3,954,597.00
Inc Tax
Product Details
Product Specification
Product Documents
Squareness and parallelism to within 0.003mm. Designed for precision grinding and many other tool room applications.
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Indexa |
EAN | 5036140087484 |
ECLASS Code | 21020601 |
Jaw Height | 25mm |
Jaw Opening | 65mm |
Jaw Width | 50mm |
MFR Part No. | HTV050 |
Mounting Type | Bolt/Clamp |
Overall Length | 155mm |
Overall Material | Alloy Steel |
Overall Width | 50mm |
Throat Depth | 25mm |
UNSPSC Code | 27112102 |
Vice Type | Precision Vice |