SKU:
ATL4450310K
MPN:
TGJ065
Rp1,927,500.00
Ex Tax
Rp2,139,525.00
Inc Tax
Product Details
Product Specification
Product Documents
The Toolmaker's Vice with V-Groove Jaw is a precision tool crafted from durable carbon steel, featuring a quick-release mechanism for efficient workpiece handling. Boasting an impressive accuracy of 0.005mm, it excels in applications like machining intricate parts, precision assembly, and delicate fabrication tasks.
Features and Benefits
• The V-Groove Jaw design enhances versatility, securely gripping various materials
• This vice ensures meticulous precision, saving time and enhancing workflow
• Robust construction and reliable performance
Typical Applications
• Toolmakers
• Machinists
• Craftsmen
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Atlas Workholders |
EAN | 5036140049031 |
ECLASS Code | 21020601 |
Jaw Height | 30mm |
Jaw Opening | 50mm |
Jaw Width | 50mm |
Mounting Type | Bolt/Clamp |
Overall Length | 155mm |
Overall Material | Carbon Steel |
UNSPSC Code | 27112102 |
Vice Type | Precision Vice |