Rp473,000.00
Ex Tax
Rp525,030.00
Inc Tax
Overview
Product Specification
Brand | Kennedy |
EAN | 5036140127364 |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | No |
Metric or Imperial | Imperial |
Overall Length | 295mm |
Single or Double End | Single End |
Standards Met | BS2558: 1954 |
Type | Open End Podger Spanner |
UNSPSC Code | 27111726 |