Kennedy-Pro

Single End, Non-Sparking Open Ended Spanner, 32mm, Metric

SKU:

KEN5755160K

MPN:

148

Rp2,376,000.00

Ex Tax

Rp2,637,360.00

Inc Tax

OUT OF STOCK

    Overview

    Single Open End Spanners
    Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2.
    Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.


    Brand
    Kennedy-Pro
    EAN
    5036140125346
    ECLASS Code
    21040105
    End Style
    Open
    Insulated
    No
    Material
    Aluminium Bronze
    Metric or Imperial
    Metric
    Overall Length
    272mm
    Single or Double End
    Single End
    Spanner Size
    32mm
    Type
    Non-Sparking Open Ended Spanner
    UNSPSC Code
    27111726