Senator

Single End, Combination Spanner, 19mm, Metric

SKU:

SEN5824230K

Rp129,722.88

Ex Tax

Rp143,992.40

Inc Tax

OUT OF STOCK

    Overview

    A durable range of spanners, built to last. Strong vanadium steel resists warping and rusting.


    Features and Benefits
    • Made from durable forged chrome vanadium steel with satin finish
    • Strong 15° cranked heads


    Standards
    • Conform to DIN 3113


    Notes
    • Sizes 6-32mm


    Product Specification
    Brand
    Senator
    EAN
    5036140300880
    ECLASS Code
    21040105
    End Style
    Combination
    Finish/Coating
    Chrome Satin
    Insulated
    No
    Material
    Chrome Vanadium Steel
    Metric or Imperial
    Metric
    Number of Pieces
    1
    Overall Length
    230mm
    Single or Double End
    Double End
    Spanner Size
    19mm
    Standards Met
    DIN 3113
    Type
    Combination Spanner
    UNSPSC Code
    27111726