logo

Kennedy

Inhex Insulated Hexagonal Socket, 1/2in. Square Drive

5 Variations

These inhex sockets from Kennedy® are insulated to IEC 60900 standards and will protect the user against up to 1000 volts.

Features and Benefits
• Coated with two layers of safety dip insulation for protection against live machinery
• Socket size and type printed on the main body for easy identification
• Available in various sizes to suit many applications

Standards
• IEC 60900