Rp2,872,800.00
Ex Tax
Rp3,188,808.00
Inc Tax
Product Details
Product Specification
Product Documents
With patented Ken-Grip® technology, this 19 piece socket set is the cost effective way to ensure you always have the correct component for any application. Also supplied with accessories, the set comes in an attractive and durable red metal case to protect, store and transport your tools. Each socket possesses a unique Ken-Grip® design that protects nuts and bolst whilst providing bolstered grip.
Features and Benefits
• Grips nuts and bolts which are up to 95% rounded off
• Will not damage new, worn or rusted nuts and bolts
• Fits a wide range Metric, UNC, UNF, BSW, BSF and E-Torx® sizes
• Unique 'Double-Knurl' for high grip
• Chrome vanadium construction ensures product longevity
• Fully chrome plated finish for easy clean
Typical Applications
• Automotive
• DIY
• Plumbing
• Engineering
• Construction
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140241978 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Includes | Extension bar 100mm Flexi-drive 145mm Metric Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm Ratchet Handle Sliding T-handle Spinner Handle Universal Joint |
Material | Aluminium Free |
MFR Part No. | TS19MKG |
Number of Pieces | 19 |
Number of Points | 6 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 4mm - 14mm |
UNSPSC Code | 27111703 |