Rp101,900.00
Ex Tax
Rp113,109.00
Inc Tax
Product Details
Product Specification
Product Documents
Available in two sizes, these 1/2" square drive adaptors are the ideal way to convert your tool. Manufactured from chrome vanadium steel, the product is ideal for use when using a combination of square drive socketry in the same application.
Features and Benefits
• Manufactured from chrome vanadium steel for durability
• Available to purchase in two drive sizes to suit your needs
• A cost effective way of adapting your tool to your needs without purchasing a brand new tool
Typical Applications
• Automotive
• Plumbing
• DIY
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/8 to 1/2in. |
Drive Type | Square |
EAN | 5036140135307 |
ECLASS Code | 21040211 |
Product Type | Square Drive Converter |
UNSPSC Code | 27111700 |