Rp5,300.00
Ex Tax
Rp5,883.00
Inc Tax
Product Details
Product Specification
This drive socket clip is made from bright chrome plated steel, and can be fixed or loose in a toolbox, or fitted to a bench or wall. It can be used with any sized square drive socket.
Features and Benefits
• Made from steel, bright chrome plated
• Can be used with any size square drive socket
Typical Applications
• Can be used with any sized square drive socket
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140138087 |
ECLASS Code | 21040211 |
Number of Pieces | 1 |
Product Type | Socket Clip |
UNSPSC Code | 27111700 |