Rp268,000.00
Ex Tax
Rp297,480.00
Inc Tax
Product Details
Product Specification
Crosspoint
Ergonomically designed handles which are dual material and three-sided for improved torque and reduced fatigue. Chrome vanadium steel blades with magnetic tips and a hanging hole in the handle.
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Chrome Vanadium Steel |
Brand | Yamoto |
EAN | 5036140254046 |
ECLASS Code | 21040401 |
Handle Material | Polypropylene Thermoplastic Rubber |
Insulated | No |
Overall Length | 250mm |
Screwdriver Type | Standard |
Series | Tri-Line™ |
Special Features | Magnetized Tip |
Tip Size | PH1 |
Tip Type | Phillips |
UNSPSC Code | 27111701 |