Rp16,000.00
Ex Tax
Rp17,760.00
Inc Tax
Overview
Product Specification
Application | Construction DIY Appliocation Industrial Mechanic |
Bit Material | Chrome Vanadium Steel |
Bit Type | Phillips |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140328556 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
MFR Part No. | 150P2TS |
Overall Length | 50mm |
Special Features | Colour Coded |
Tip Size | PH2 |
UNSPSC Code | 27112814 |