Rp14,700.00
Ex Tax
Rp16,317.00
Inc Tax
Product Details
Product Specification
Spline
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Spline |
Brand | Kennedy |
Drive Size | 10mm |
EAN | 5036140298583 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 30mm |
Tip Size | 6mm |
UNSPSC Code | 27112814 |