Rp33,000.00
Ex Tax
Rp36,630.00
Inc Tax
Product Details
Product Specification
These flat screwdriver bits have a hardness of 58 - 62HRC and are manufactured from high alloy chrome molybdenum steel. Available in a range of sizes, the products are suited for use on both hand and power tools.
Features and Benefits
• All bits possess a hardness of 58-62HRC for durability
• Manufactured from S2 alloy steel to ensure product longevity
• Phosphated finish bolsters resistance to corrosion as well as wear and tear
• Ideal for use on both hand and power tools for versatility of use
• Available in a range of sizes to suit your needs
Typical Applications
• DIY
• Electrical
• Automotive
• Engineering
• Construction
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Slotted |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140121812 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 150mm |
Tip Size | 5mm |
UNSPSC Code | 27112814 |