Rp11,100.00
Ex Tax
Rp12,321.00
Inc Tax
Product Details
Product Specification
Crosspoint
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Phillips |
Brand | Kennedy |
Drive Size | 5/16" Hex |
EAN | 5036140496866 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 32mm |
Tip Size | PH2 |
UNSPSC Code | 27112814 |