Rp407,000.00
Ex Tax
Rp451,770.00
Inc Tax
Product Details
Product Specification
With a hardness of 58 - 62HRC and a high alloy chrome molybdenum steel construction, this 10 piece TX screwdriver bit set is suited for use on hand and power tools. Supplied in a robust plastic carry case, the set is acomprehensive way of ensuring you have the right Torx bit to hand.
Features and Benefits
• Supplied in a robust plastic case holder for ease of storage, organisation and transportation
• Complete with a 1/4in. hexagon bit adaptor
• Manufactured from high alloy chrome molybdenum steel for overall durability
• For use on both hand and power tools for versatility of use
• 10 piece set ensures you have the right bit to hand no matter the application
Contents
• T8, 9, 10, 15, 20, 25, 27, 30 and 40 bit, plus 1/4in. hexagon adaptor
Typical Applications
• DIY
• Plumbing
• Construction
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Torx |
Brand | Kennedy |
EAN | 5036140004436 |
ECLASS Code | 21040404 |
Number of Pieces | 10 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |