Rp506,100.00
Ex Tax
Rp561,771.00
Inc Tax
Product Details
Product Specification
This 11 piece 1/4" hexagon bit set contains a variety of Crosspoint, Pozi and flat screwdriver bits as well as a durable 200mm screwdriver body for comprehensive driving. The screwdriver is comprise of a chrome vanadium steel blade with moulded dual grip handle that can deliver a switchable forward, reverse and fixed positive industrial quality ratchet action. Each screwdriver bit is also magnetic.
Features and Benefits
• Chrome vanadium steel blade is durable
• Moulded plastic handle improves user comfort and grip
• Screwdriver handle possesses space for storage of bits to allow you to always be prepared when on a job
• Magnetic tips retain fasteners to allow you to deliver optimum, accurate torque
• Switchable forward, reverse and fixed positive industrial quality ratchet action for versatility of use
Contents
• 25mm Driver Bits:
• Crosspoint: No.1, 2 & 3
• PZ: No.1, 2 & 3
• Flat: 3, 4, 5 & 6mm
• 200mm Screwdriver Handle
Typical Applications
• Engineering
• Automotive
• Construction
• DIY
Attribute | Value |
---|---|
Bit Material | 58-62HRC Chrome Molybdenum Steel |
Bit Type | Phillips Pozidrive Slotted |
Brand | Kennedy-Pro |
EAN | 5036140021754 |
ECLASS Code | 21040404 |
Includes | Screwdriver Bits Stored in Handle |
MFR Part No. | DBH100 |
Number of Pieces | 10 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |