Rp513,000.00
Ex Tax
Rp569,430.00
Inc Tax
Product Details
Product Specification
Used primarily to remove self adhesive labels, this scraper emphasises both comfort and quality. With a rounded handle, robust blade that holds a good cutting edge and protective safety cap, the product makes easy work of removing even the most stubborn of labels.
Features and Benefits
• Tool-less blade change for simplicity
• Very abrasion resistant making for a long product life
• Ergonomic design promotes user comfort
• Ambidextrous design allows both left and right-handed users to operate the tool
• Lanyard hole for hanging the tool on your person
• Protection cap for safety when not in use
Typical Applications
• Warehousing
• Retail
Standards
• TÜV-certified
Notes
• Installed blade: No.44 reinforced razor blade
• Optional blades: No.144 non-corrosive blade and No.60044 rounded blade tips
Attribute | Value |
---|---|
Blade Length | 39mm |
Blade Material | Steel |
Blade Width | 45mm |
Brand | Martor |
ECLASS Code | 21040801 |
Handle Material | Polypropylene |
MFR Part No. | 46144.02 |
Number of Scraping Edges | 1 |
Overall Length | 165mm |
Pack Quantity | 1 |
Type | Scraper |
UNSPSC Code | 27112601 |