Yamoto

Roller Cabinet, Trade Range, Red, 3 Drawers, (H) 850mm x (W) 460mm x (L) 690mm

SKU:

YMT5941600K

MPN:

BTD-270031D

Rp9,043,200.00

Ex Tax

Rp10,037,952.00

Inc Tax

IN STOCK (9)

    Overview

    Trade range - Cabinets
    Robust enough for the demands of every workplace
    Featuring full height cabinets and sturdy tool chests, this mid-range combines modern design with high quality manufacture and is ideal for medium and small manufacturing environments. All products in the range have steel inner walls with a pressed steel back strengthener and angled front corners to prolong cabinet life. The range also features ergonomic drawer pulls with 35mm ball bearing slides which provide smooth action and easy access to tools.


    Quality Design
    • Anti-rust and solvent resistant powder coat finish protects against incidental damage
    • 45° angled front corners protect during repositioning and prolong life of the unit
    • Pressed steel back strengthener and inner walls give added strength and longevity
    • Reinforced top lid and top chest corner protectors safeguard against impact
    • Non-slip EVA 5mm top mat and 2.5mm liners prevent damage and protect tools
    • Drawers with magnets to secure them in place
    • 35mm Ball bearing slides give good drawer stability and smooth action even under load


    Increased Mobility
    • Cabinets have strong oval ergonomic handles which fit to either side of unit
    • 125mm diameter castors with 2x brakes absorb shock and can support heavy loads


    Built-in Safety
    • Lockable steel stays prevent reinforced lid accidentally slamming shut


    Added Security
    • Locking system complete with cylinder locks and 2 keys for added security


    Drawer Load: 30kg
    Static Load: 400kg


    Notes
    • For product YMT5941640K, the cabinet's body dimensions are: 678mm(W)×459mm(D)×859mm(H)(excluding handle and casters)
    • The internal width is around 670 (minus the thickness of side steel wall)


    Product Specification
    Brand
    Yamoto
    Colour
    Silver/Black
    EAN
    5036140258242
    ECLASS Code
    21100490
    MFR Part No.
    BTD-270031D
    Mobility
    Cabinets Should Only Ever Be Pushed Using The Side Handle Bar Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation Strong Ergonomic Handles
    Number of Drawers
    3
    Overall Height
    850mm
    Overall Length
    690mm
    Overall Width
    460mm
    Product Range
    Trade Range
    Product Type
    Roller Cabinet
    Security
    Full Height Rear Locking Mechanism
    UNSPSC Code
    24112401
    Weight
    33.5kg
    Product Documents