SKU:
SEN5940580K
MPN:
-
Rp5,785,000.00
Ex Tax
Rp6,421,350.00
Inc Tax
Product Details
Product Specification
Product Documents
Boasting 7 drawers of varying sizes to fit an ample amount of tools and components, this roller cabinet is the ideal product for storing tools and components in a shared workspace. Manufactured from steel and finished in a red, epoxy powder coating, it is built for durability and everyday use. Possessing four castors (rated to 40kg capacity standing load), two of which are braked, full locking capabilities via the keys supplied and full opening ball bearing drawers. It is recommended that drawer loads should be evenly distributed and the cabinet should not be frequently relocated, the product should only ever be pushed.
Features and Benefits
• Finished with a hard wearing epoxy powder coating to bolster resistance to wear and tear
• I-Beam draw slides with double sliders on base drawer to allow for a smooth slide out/slide in action
• Fully locking by the supplied keys to secure your tools
• Possesses two braked and two fixed rubber castors to allow for some manoeuvrability
• Double thickness side walls with welded joints to enhance strength and durability
Typical Applications
• Ideal for use in areas where access to a multitude of tools is necessary by multiple personnel, such as workshops, garages, construction sites and warehouses
Attribute | Value |
---|---|
Brand | Senator |
Colour | Red |
Drawer Load Capacity | 590 x 410 x 100mm - 15 590 x 410 x 200mm - 20 590 x 410 x 50mm - 15kg |
EAN | 5036140004641 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 400kg |
MFR Part No. | TB205B |
Mobility | Cabinets Should Only Ever Be Pushed Using The Side Handle Bar Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation Set of 4 (2) 100mm Ø Casters with Brakes (2) 100mm Ø Casters without Brakes Side Handle To Fit Roller Cabinets |
Number of Drawers | 7 |
Overall Height | 885mm |
Overall Length | 670mm |
Overall Width | 460mm |
Product Range | Economy Range |
Product Type | Roller Cabinet |
Roll Weight | 110kg |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 51kg |