Rp98,700.00
Ex Tax
Rp109,557.00
Inc Tax
Product Details
Product Specification
Replacement Mandrels for Kennedy Rivet Nut Inserters.
Features and Benefits
• Save money by replacing the nut rivet mandrel - instead of buying a whole new riveter!
• Quickly and easily change out your SAE gun for a metric thread, instead of buying a new gun
Notes
• Includes 1x replacement mandrel
• Designed for Kennedy Rivet Nut Inserters - sold separately
• Image shown is the M3 model
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21043090 |
For Use With | Kennedy Rivet Nut Inserter |
Number of Nozzles | 1 |
Product Type | Spare Nozzels |
Size | M6 |
UNSPSC Code | 27112402 |